This item is Discontinued.

Elkay Sink, 2 Hole, Buffed Satin Finish ESS4924RW4C

Sink, 2 Hole, Buffed Satin Finish (Discontinued)

  • Mfr # ESS4924RW4C
  • Zoro # G8364793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS4924RW4C
Zoro #
G8364793
UPC #
94902193564
Country of Origin
United States

Dimensions

Overall Length
49.5 in
Overall Width
24 in
Overall Height
10 in
Bowl Depth
10 in
Depth
10 in
Bowl Width
20.5 in
Bowl Length
18 in

Details

Body Material
Stainless Steel
Finish
Buffed Satin
Number of Holes
2
Item
Sink
Gauge
14 Ga
No. of Bowls
1
Drain Location
Center

Description

Sink,SS,49.5x24x10 Service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.