This item is Discontinued.

Elkay Sink, 3 Hole, Lustrous Satin Finish LRAD191865PD3

Sink, 3 Hole, Lustrous Satin Finish (Discontinued)

  • Mfr # LRAD191865PD3
  • Zoro # G8368978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD191865PD3
Zoro #
G8368978
UPC #
94902081144
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
18 in
Overall Height
8 in
Bowl Depth
6.375 in
Depth
6.5 in
Minimum Cabinet Size
24 in
Bowl Length
16 in
Bowl Width
11.5 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional

Description

Sink,SS,19x18x6.5 In.,Top,P-Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.