Zoro Homepage

Sink, 3 Hole, Lustrous Satin Finish

  • Mfr # LRAD3319553

  • Zoro # G8368871


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Height
5.5 in
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD3319553
Zoro #
G8368871
UPC #
94902173719
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
19.5 in
Overall Height
5.5 in
Bowl Depth
5.375 in
Depth
5.5 in
Minimum Cabinet Size
36 in
Bowl Length
14 in
Bowl Width
14 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Square
Product Style
Traditional
Drain Location
Rear Center, Rear Center

Description

Sink,SS,33x19.5x5.5 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.