This item is Discontinued.

Elkay Sink, 3 Hole, Lustrous Satin Finish LTR5422103

Sink, 3 Hole, Lustrous Satin Finish (Discontinued)

  • Mfr # LTR5422103
  • Zoro # G8365240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTR5422103
Zoro #
G8365240
UPC #
94902072807
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
22 in
Overall Height
10.125 in
Bowl Depth
10 in
Depth
10.125 in
Minimum Cabinet Size
57 in
Bowl Width
16 in
Bowl Length
16 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Gauge
18 Ga
No. of Bowls
3
Bowl Shape
Rectangular, Square, Square
Drain Location
Center
Product Style
Traditional

Description

Sink,SS,54x22x10.12 In.,Triple Bowl Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.