Shop ELKAY
See all product information
Create Account
Sink, 9 3/8 in H, 22 in W, 33 in L
- Mfr # ECTSR33229T1WS
- Zoro # G521890460
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Number of Stations
1
Overall Height
9 3/8 in
Faucet Hole Diameter
1 1/2 in
Sink Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECTSR33229T1WS
- Zoro #
- G521890460
- UPC #
- 94902165363
- Country of Origin
- Thailand
- Number of Stations
- 1
- Sink Material
- Stainless Steel
- Indoor/Outdoor Usage
- Indoor
- Bowl Shape
- Rectangular
- Ligature-Resistant
- Not Ligature-Resistant
- Number of Faucet Mounting Holes
- 1
- Sink Type
- Kitchen
- Finish
- Satin
- Color
- Stainless Steel
- Faucet Mounting Location
- Deck
- Number of Bowls
- 1
- Item
- Sink
- ADA Compliant
- Not ADA Compliant
- Series
- Crosstown(R) Workstation
- Includes Side Splash
- Side Splash Not Included
- Standards
- ASME A112.18.2/CSA B125.2, ASME A112.19.3/CSA B45.4
- Gauge
- 18 ga
- Includes Faucet
- Faucet Not Included
- Includes
- Black Cutting Board, Black Roll-Up Rack, Bottom Grid, Drain
- Drainboard Location
- Rear Center
- Wire Color
- Stainless Steel
Dimensions
- Overall Width
- 22 in
- Overall Height
- 9 3/8 in
- Faucet Hole Diameter
- 1 1/2 in
- Wire Rope Length
- 33 in
- Bowl Length
- 30 1/2 in
- Bowl Depth
- 9 in
- Bowl Width
- 17 in
- Overall Length
- 33 in
- Length
- 33 in
Description
Sink,9 3/8 in H,22 in W,33 in L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.