This item is Discontinued.

Elkay Sink, Crosstown, SS, 25x22x9", Dual ECTSR25229TBG0

Sink, Crosstown, SS, 25x22x9", Dual (Discontinued)

  • Mfr # ECTSR25229TBG0
  • Zoro # G8375969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTSR25229TBG0
Zoro #
G8375969
UPC #
-
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
9 in
Bowl Depth
9 in

Details

Item
Sink,Crosstown,SS,25x22x9",Dual
Body Material
Stainless Steel
No. of Bowls
1
Drain Opening
Rear Center
Gauge
18 Ga
Finish
Polished Satin
Bowl Shape
Rectangular

Description

Sink,Crosstown,SS,25x22x9 In.,Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.