This item is Discontinued.

Elkay Sink, Drop-In Mount, 1 Hole, 21" x 15.75", Elite Satin DSEW10125221

Sink, Drop-In Mount, 1 Hole, 21" x 15.75", Elite Satin (Discontinued)

  • Mfr # DSEW10125221
  • Zoro # G8830381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSEW10125221
Zoro #
G8830381
UPC #
94902468181
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
8.0625"
Bowl Depth
8"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Elite Satin
Number of Holes
1
Item
Sink
Drain Opening
3.5
No. of Bowls
1

Description

Sink,SS,25x22x8.06 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.