Elkay
Sink, Drop-In Mount, 1 Hole, Satin Finish
Mfr # D233221
Zoro # G8824483
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 22"
- Overall Height 6.5625"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-SS-I)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- KOHLER Honesty 24" Towel Bar (26634-BN)
- STREAMLINE Streamline REF-5/16 Soft Coil Tubing, 5/16 in OD, 50 ft L (D 05050)
- ELKAY Single Bowl Dual Mount Sink Kit W/ Faucet, 18 Ga, 33"X22"X9", SS (ECTSRS33229TFC)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- ELKAY Sink, Corner Mount, 4 Hole, Elite Satin Finish (DE217324)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233224)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- RUVATI 31"x19" Undermount Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG2033BK)
- Elkay Kitchen Sinks