This item is Discontinued.

Elkay Sink, Drop-In Mount, 2 Hole, 28" x 16", Lustrous Satin DLR312210PD2

Sink, Drop-In Mount, 2 Hole, 28" x 16", Lustrous Satin (Discontinued)

  • Mfr # DLR312210PD2
  • Zoro # G8825481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DLR312210PD2
Zoro #
G8825481
UPC #
94902760636
Country of Origin
United States

Dimensions

Overall Length
31"
Overall Width
22"
Overall Height
10.125"
Bowl Depth
10"
Bowl Size
28" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Sink
Includes
One LKPD1 Perfect Drain and strainer.
No. of Bowls
1
Drain Opening
3.375

Description

Sink,SS,31x22x10.12 In.,Top,P-Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.