Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Drop-In Mount, 3 Hole, 12" x 12", Lustrous Satin

  • Mfr # LRAD1517603

  • Zoro # G5453239


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
6"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD1517603
Zoro #
G5453239
UPC #
094902174037
Country of Origin
United States

Dimensions

Overall Length
15"
Overall Width
17.5"
Overall Height
6"
Bowl Depth
5.875"
Bowl Size
12" x 12"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.