Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Drop-In Mount, 3 Hole, 16" x 11.5", Brushed Satin

  • Mfr # PSLVR19173

  • Zoro # G5443999


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Overall Height
6.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSLVR19173
Zoro #
G5443999
UPC #
094902043807
Country of Origin
United States

Dimensions

Overall Length
19"
Overall Width
17"
Overall Height
6.125"
Bowl Depth
6"
Bowl Size
16" x 11.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
3
Item
Sink
No. of Bowls
1
Drain Opening
1.5

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.