Zoro Homepage

Sink, Drop-In Mount, MR2 Hole, 21" x 15.75", Lustrous Satin

  • Mfr # LRAD252165MR2

  • Zoro # G8811868


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD252165MR2
Zoro #
G8811868
UPC #
94902345789
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
21.25"
Overall Height
6.5"
Bowl Depth
6.375"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Sink,SS,25x21.25x6.5 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.