This item is Discontinued.

Elkay Sink, Drop-In Mount, MR2 Hole, Lustrous Satin DLR432210MR2

Sink, Drop-In Mount, MR2 Hole, Lustrous Satin (Discontinued)

  • Mfr # DLR432210MR2
  • Zoro # G8825737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLR432210MR2
Zoro #
G8825737
UPC #
94902346809
Country of Origin
United States

Dimensions

Overall Length
43"
Overall Width
22"
Overall Height
10.125"
Bowl Depth
10" x 10"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
MR2
Item
Sink
Drain Opening
3.5

Description

Sink,SS,43x22x10.12 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.