SINK, Drop-in Mount, Pre-scored for up to 4 Hole, Black (Discontinued)
- Mfr # ELG250RBK0
- Zoro # G8809899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELG250RBK0
Zoro #
G8809899
UPC #
94902426105
Country of Origin
Germany
Dimensions
Overall Length
33
Overall Width
22
Overall Height
9.50
Bowl Depth
9.50
Bowl Size
Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161"
Length
14.1550
Width
18.1610
Minimum Cabinet Size
36
Details
Mounting Type
Drop-in
Body Material
Quartz
Finish
Black
Number of Holes
Pre-scored for up to 4
Item
SINK
Drain Opening
3.5
No. of Bowls
2
Bowl Shape
Rectangular
Weight
41
Description
Sink,33x22x9.5 In.,Top,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.