Sink, Drop-In Mount, Pre-scored for up to 4 Hole, Black (Discontinued)
- Mfr # ELGH3322RBK0
- Zoro # G8811752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGH3322RBK0
Zoro #
G8811752
UPC #
94902077598
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 17.217" x 19.34", Right Bowl 13.123" x 16.635"
Details
Mounting Type
Drop-In
Body Material
Quartz
Finish
Black
Number of Holes
Pre-scored for up to 4
Item
Sink
No. of Bowls
2
Drain Opening
3.5
Description
Sink,33x22x10 In.,60/40,Top,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.