Sink, Drop-In Mount, Pre-scored for up to 4 Hole, Chestnut (Discontinued)
- Mfr # ELXH3322RCN0
- Zoro # G8810982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELXH3322RCN0
Zoro #
G8810982
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
10"
Bowl Depth
10" x 10"
Bowl Size
Left Bowl 17.217" x 19.34", Right Bowl 13.123" x 16.635"
Width
22"
Length (In.)
33
Details
Mounting Type
Drop-In
Body Material
Quartz
Finish
Chestnut
Number of Holes
Pre-scored for up to 4
Item
Sink
No. of Bowls
2
Drain Opening
3.5
Material
Quartz
Description
Sink,33x22x10 In.,60/40,Top,Chestnut
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.