This item is Discontinued.

Elkay SINK, Drop-in Mount, Pre-scored for up to 4 Hole, Dusk Gray ELG250RGY0

SINK, Drop-in Mount, Pre-scored for up to 4 Hole, Dusk Gray (Discontinued)

  • Mfr # ELG250RGY0
  • Zoro # G5472839
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ELG250RGY0
Zoro #
G5472839
UPC #
094902746678
Country of Origin
Germany

Dimensions

Overall Length
33
Overall Width
22
Overall Height
9.50
Bowl Depth
9.50
Bowl Size
Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161"
Width
18.1610
Length
14.1550
Minimum Cabinet Size
36

Details

Mounting Type
Drop-in
Body Material
Quartz
Finish
Dusk Gray
Number of Holes
Pre-scored for up to 4
Item
SINK
Drain Opening
3.5
No. of Bowls
2
Weight
41
Bowl Shape
Rectangular

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your d?cor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535? Fahrenheit.
  • DUSK GRAY: The perfect fusion of gray and black.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-5/8".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.