SINK, Drop-in Mount, Pre-scored for up to 4 Hole, Mocha (Discontinued)
- Mfr # ELG250RMC0
- Zoro # G5472820
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELG250RMC0
Zoro #
G5472820
UPC #
094902441061
Country of Origin
Germany
Dimensions
Overall Length
33
Overall Width
22
Overall Height
9.50
Bowl Depth
9.50
Bowl Size
Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161"
Length
14.1550
Width
18.1610
Minimum Cabinet Size
36
Details
Mounting Type
Drop-in
Body Material
Quartz
Finish
Mocha
Number of Holes
Pre-scored for up to 4
Item
SINK
Drain Opening
3.5
No. of Bowls
2
Weight
41
Bowl Shape
Rectangular
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your d?cor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535? Fahrenheit.
- MOCHA: A cozy and indulgent medium-brown hue.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-5/8".
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.