This item is Discontinued.

Elkay Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Greige ELG2522GR0

Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Greige (Discontinued)

  • Mfr # ELG2522GR0
  • Zoro # G8832700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELG2522GR0
Zoro #
G8832700
UPC #
94902078601
Country of Origin
Germany

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5"

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Greige
Number of Holes
Pre-scored for up to 5
Item
Sink

Description

Sink,25x22x9.5 In.,Top,Greige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.