Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Greystone (Discontinued)
- Mfr # ELGLB3322GS0
- Zoro # G8832743
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELGLB3322GS0
Zoro #
G8832743
UPC #
94902078717
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 15.23" x 17.872", Right Bowl 15.23" x 17.872"
Details
Mounting Type
Drop-In
Body Material
Quartz
Finish
Greystone
Number of Holes
Pre-scored for up to 5
Item
Sink
Drain Opening
3.625
No. of Bowls
2
Description
Sink,33x22x9.5 In.,Top,Grystone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.