Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Maraschino (Discontinued)
- Mfr # ELXR13322MA0
- Zoro # G8809451
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELXR13322MA0
Zoro #
G8809451
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
20.866"
Overall Height
9.4375"
Bowl Depth
9.447"
Width
20.8660"
Length (In.)
33
Details
Mounting Type
Drop-In
Body Material
Quartz
Finish
Maraschino
Number of Holes
Pre-scored for up to 5
Item
Sink
No. of Bowls
1
Material
Quartz
Description
Sink,33x20-7/8x9-7/16 In.,Top,Maraschino
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.