Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Parchment (Discontinued)
- Mfr # ELX3322PA0
- Zoro # G8811822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELX3322PA0
Zoro #
G8811822
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 14.254" x 16.409", Right Bowl 14.254" x 16.409"
Width
22"
Length (In.)
33
Details
Mounting Type
Drop-In
Body Material
Quartz
Finish
Parchment
Number of Holes
Pre-scored for up to 5
Item
Sink
Drain Opening
3.5
No. of Bowls
2
Material
Quartz
Description
Sink,33x22x9.5 In.,Top,Parchment
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.