This item is Discontinued.

Elkay Sink, Drop-in, Undermount Mount, 2L Hole, Left Bowl 14.5" x 18.3125", Right Bowl 14.5" x 18.3125" LKHSR33229PD2L

Sink, Drop-in, Undermount Mount, 2L Hole, Left Bowl 14.5" x 18.3125", Right Bowl 14.5" x 18.3125" (Discontinued)

  • Mfr # LKHSR33229PD2L
  • Zoro # G8809320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LKHSR33229PD2L
Zoro #
G8809320
UPC #
94902776941
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9"
Bowl Depth
9" x 9"
Bowl Size
Left Bowl 14.5" x 18.3125", Right Bowl 14.5" x 18.3125"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2L
Item
Sink
Drain Opening
3.375
No. of Bowls
2
Includes
Two LKPD1 Perfect Drains and strainers.

Description

Sink,SS,33x22x9 In.,Dual,P-Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.