This item is Discontinued.

Elkay Sink, Drop-in, Undermount Mount, 5 Hole, Polished Satin ECTSRAD25226TBG5

Sink, Drop-in, Undermount Mount, 5 Hole, Polished Satin (Discontinued)

  • Mfr # ECTSRAD25226TBG5
  • Zoro # G8831300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTSRAD25226TBG5
Zoro #
G8831300
UPC #
94902110578
Country of Origin
China

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
6"
Bowl Depth
6"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
5
Item
Sink
Includes
ECTSRAD25226T Sink, CTXBG2115 Bottom Grid
Drain Opening
3.5

Description

Sink,Crosstown,SS,25x22x6 In.,Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.