Zoro Homepage

Sink, Drop-in, Undermount Mount, FR2 Hole, 30.5" x 16.75", Polished Satin

  • Mfr # ECTSRS33229TBGFR2

  • Zoro # G8810273


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Polished Satin
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTSRS33229TBGFR2
Zoro #
G8810273
UPC #
94902110820
Country of Origin
China

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9"
Bowl Depth
9"
Bowl Size
30.5" x 16.75"

Details

Mounting Type
Drop-in, Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
FR2
Item
Sink
Drain Opening
3.5
No. of Bowls
1
Includes
ECTSRS33229T Sink, CTXBG2915 Bottom Grid

Description

Sink,Crosstown,SS,33x22x9 In.,Dual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.