Zoro Homepage

Sink

  • Mfr # ELGDULB3322MB0

  • Zoro # G016147499


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Matte Black
Overall Height
10 in
Bowl Depth
10 in
Standards
CSA B45.5/IAPMO Z124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGDULB3322MB0
Zoro #
G016147499
UPC #
094902144399
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
19 in
Overall Height
10 in
Bowl Depth
10 in
Bowl Width
16 3/4 in
Bowl Length
15 1/4 in
Manufacturers Warranty Length
Lifetime Warranty
Drain Opening Diameter
3 1/2 in

Details

Finish
Matte Black
Item
Sink
Standards
CSA B45.5/IAPMO Z124
Includes
Template
Number of Stations
1
Color
Black
Bowl Shape
Rectangular
ADA Compliant
Not ADA Compliant
Sink Type
Kitchen
Indoor/Outdoor Usage
Indoor
Includes Hardware
Hardware Included
CEC Compliant
Non CEC Compliant
Number of Bowls
2
Series
Quartz Classic(R)
Number of Faucet Mounting Holes
0
Sink Material
Quartz
Includes Side Splash
Side Splash Not Included

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.