Zoro Homepage

Sink

  • Mfr # ELGH3322RGT0

  • Zoro # G916147483


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Graphite
Overall Width
22 in
Overall Height
10 in
Bowl Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGH3322RGT0
Zoro #
G916147483
UPC #
094902159287
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
10 in
Bowl Depth
10 in
Bowl Length
17 1/4 in
Bowl Width
19 3/8 in
Manufacturers Warranty Length
Lifetime Warranty
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
1 1/2 in

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.