This item is Discontinued.

Elkay Sink, Farmhouse Mount, 0 Hole, Polished Satin ECTRUFA32179

Sink, Farmhouse Mount, 0 Hole, Polished Satin (Discontinued)

  • Mfr # ECTRUFA32179
  • Zoro # G8812218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTRUFA32179
Zoro #
G8812218
UPC #
94902076621
Country of Origin
China

Dimensions

Overall Length
35.875"
Overall Width
20.25"
Overall Height
9"
Bowl Depth
9" x 9"

Details

Mounting Type
Farmhouse
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
0
Item
Sink

Description

Sink,SS,35-7/8x20.25x9 In.,Dbl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.