Shop ELKAY
See all product information
Create Account
Sink
- Mfr # GE12521R1
- Zoro # G124301585
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Bowl Width
15 3/4 in
Overall Width
21 1/4 in
Number of Bowls
1
Drain Opening Diameter
3 1/2 in
ADA Compliant
ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GE12521R1
- Zoro #
- G124301585
- UPC #
- 094902666983
- Country of Origin
- United States
Dimensions
- Bowl Width
- 15 3/4 in
- Overall Width
- 21 1/4 in
- Drain Opening Diameter
- 3 1/2 in
- Bowl Depth
- 5 1/4 in
- Manufacturers Warranty Length
- Limited
- Overall Length
- 25 in
- Bowl Length
- 21 in
- Overall Height
- 5 3/8 in
- Length
- 25 in
Details
- Item
- Sink
- Number of Bowls
- 1
- ADA Compliant
- ADA Compliant
- Sink Material
- Stainless Steel
- Includes
- Mounting Hardware
- Gauge
- 22 ga
- Standards
- ADA, ASME A112.19.3, CSA B45.4, cUPC, IPC
- Number of Faucet Mounting Holes
- 1
- Includes Hardware
- Hardware Included
Description
Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.