
Sink Kit, Drop-In Mount, Pre-scored for up to 5 Hole, White (Discontinued)
- Mfr # ELG2522WH0FC
- Zoro # G1890168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELG2522WH0FC
Zoro #
G1890168
UPC #
94902127699
Country of Origin
Germany
Dimensions
Overall Length
25
Overall Width
22
Overall Height
9.50
Bowl Depth
9.50
Width
16.4090
Length
22.3190
Minimum Cabinet Size
30
Details
Mounting Type
Drop-In
Body Material
Quartz
Finish
White
Number of Holes
Pre-scored for up to 5
Item
Sink Kit
Bowl Shape
Rectangular
No. of Bowls
1
Weight
39
Drain Opening
3.5
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.