
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELG1616WH0FC
Zoro #
G1890280
UPC #
94902127590
Country of Origin
Germany
Dimensions
Overall Length
15.7480
Overall Width
15.7480
Overall Height
7.6750
Bowl Depth
7.6750
Width
13.15
Length
13.15
Minimum Cabinet Size
21
Details
Mounting Type
Dual
Body Material
Quartz
Finish
White
Number of Holes
0
Item
Sink Kit
Weight
26
No. of Bowls
1
Drain Opening
3.5
Bowl Shape
Rectangular
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.