
Sink Kit, Undermount Mount, 0 Hole, White (Discontinued)
- Mfr # ELGRU13322WH0FC
- Zoro # G1890378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELGRU13322WH0FC
Zoro #
G1890378
UPC #
94902127897
Country of Origin
Germany
Dimensions
Overall Length
33
Overall Width
18.46
Overall Height
9.4375
Bowl Depth
9.4375
Length
30.2460
Width
16.3010
Minimum Cabinet Size
36
Details
Mounting Type
Undermount
Body Material
Quartz
Finish
White
Number of Holes
0
Item
Sink Kit
Weight
43
No. of Bowls
1
Drain Opening
3.5
Bowl Shape
Rectangular
Description
Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.