Sink
Mfr # LRAD252255
Zoro # G715866332
product price: $737.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Overall Width
22 in
Overall Height
5 1/2 in
Gauge
18 ga
Bowl Depth
5 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAD252255
Zoro #
G715866332
UPC #
094902175287
Country of Origin
United States
Dimensions
Overall Length
25 in
Overall Width
22 in
Overall Height
5 1/2 in
Bowl Depth
5 1/8 in
Bowl Width
15 3/4 in
Bowl Length
21 in
Manufacturers Warranty Length
Limited Warranty
Drain Opening Diameter
3 1/2 in
Details
Item
Sink
Gauge
18 ga
ADA Compliant
ADA Compliant
Color
Grey
Number of Stations
1
Bowl Shape
Rectangular
Standards
ASME A112.19.3/CSA B45.4, ICC A117.1
Includes Hardware
Hardware Included
Number of Bowls
1
Sink Material
Stainless Steel
Sink Type
Kitchen
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor
Description
Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.