This item is Discontinued.

Elkay Sink, Scullery Mount, 0 Hole, 24" x 24", #4 Finish E1C24X24-2-24X

Sink, Scullery Mount, 0 Hole, 24" x 24", #4 Finish (Discontinued)

  • Mfr # E1C24X24-2-24X
  • Zoro # G8830917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1C24X24-2-24X
Zoro #
G8830917
UPC #
094902050416
Country of Origin
China

Dimensions

Overall Length
72"
Overall Width
29.75"
Overall Height
45"
Bowl Depth
12"
Bowl Size
24" x 24"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
0
Item
Sink
Includes
Includes stainless steel legs and adjustable bullet feet.

Description

Sink,E-Series 1-Compartment,2 24 In. Drains

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.