This item is Discontinued.

Elkay Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish 14-3C16X20-2-24X

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)

  • Mfr # 14-3C16X20-2-24X
  • Zoro # G8816007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-3C16X20-2-24X
Zoro #
G8816007
UPC #
094902669649
Country of Origin
China

Dimensions

Overall Length
100"
Overall Width
25.75"
Overall Height
45"
Bowl Depth
14" x 14" x 14"
Bowl Size
Left Bowl 16" x 20" Center Bowl 16" x 20" Right Bowl 16" x 20"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5
No. of Bowls
3

Description

Sink,3-14 In.B,24 In.L-RDrain,100x25.75x43.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.