This item is Discontinued.

Elkay Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish 14-3C24X24-0X

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)

  • Mfr # 14-3C24X24-0X
  • Zoro # G8815873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-3C24X24-0X
Zoro #
G8815873
UPC #
094902731100
Country of Origin
China

Dimensions

Overall Length
81"
Overall Width
29.75"
Overall Height
45"
Bowl Depth
14" x 14" x 14"
Bowl Size
Left Bowl 24" x 24" Center Bowl 24" x 24" Right Bowl 24" x 24"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
No. of Bowls
3
Drain Opening
3.5
Includes
Includes stainless steel legs and adjustable bullet feet.

Description

Sink,3-14 In. Bowls,81x29.75x43.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.