Zoro Homepage

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish

  • Mfr # 3C10X14-0X

  • Zoro # G8817547


product price: $1,136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
39"
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Overall Width
19.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C10X14-0X
Zoro #
G8817547
UPC #
-
Country of Origin
China

Dimensions

Overall Length
39"
Overall Width
19.75"
Overall Height
46"
Bowl Depth
10" x 12" x 12"
Bowl Size
Left Bowl 10" x 14" Center Bowl 10" x 14" Right Bowl 10" x 14"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
No. of Bowls
3
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.