This item is Discontinued.

Elkay Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish 3C10X14-2-16X

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)

  • Mfr # 3C10X14-2-16X
  • Zoro # G8817571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C10X14-2-16X
Zoro #
G8817571
UPC #
094902731469
Country of Origin
China

Dimensions

Overall Length
66"
Overall Width
19.75"
Overall Height
46"
Bowl Depth
10" x 12" x 12"
Bowl Size
Left Bowl 10" x 14" Center Bowl 10" x 14" Right Bowl 10" x 14"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
No. of Bowls
3
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5

Description

Sink,3-12 In.B,16 In.L-R Drain,66x19.75x45.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.