This item is Discontinued.

Elkay Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish 3C18X18-2-18X

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)

  • Mfr # 3C18X18-2-18X
  • Zoro # G8817538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3C18X18-2-18X
Zoro #
G8817538
UPC #
094902731544
Country of Origin
China

Dimensions

Overall Length
94"
Overall Width
23.75"
Overall Height
46"
Bowl Depth
12" x 12" x 12"
Bowl Size
Left Bowl 18" x 18" Center Bowl 18" x 18" Right Bowl 18" x 18"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5
No. of Bowls
3

Description

Sink,3-12 In.B,18 In.L-R Drain,94x23.75x46.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.