This item is Discontinued.

Elkay Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish 3C20X28-2-24X

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish (Discontinued)

  • Mfr # 3C20X28-2-24X
  • Zoro # G8817757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3C20X28-2-24X
Zoro #
G8817757
UPC #
094902731667
Country of Origin
China

Dimensions

Overall Length
112"
Overall Width
33.75"
Overall Height
46"
Bowl Depth
12" x 12" x 12"
Bowl Size
Left Bowl 20" x 28" Center Bowl 20" x 28" Right Bowl 20" x 28"

Details

Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
1 Set, On Center
Item
Sink
Includes
Includes stainless steel legs and adjustable bullet feet.
No. of Bowls
3
Drain Opening
3.5

Description

Sink,3-12 In.B,24 In.L-RDrain,112x33.75x46.75 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.