Sink, Scullery Mount, 2 Sets, On Center Hole, #4 Finish (Discontinued)
- Mfr # 14-3C24X24-L-24X
- Zoro # G8815858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-3C24X24-L-24X
Zoro #
G8815858
UPC #
094902669779
Country of Origin
China
Dimensions
Overall Length
76.5"
Overall Width
29.75"
Overall Height
45"
Bowl Depth
14" x 14" x 14"
Bowl Size
Left Bowl 24" x 24" Center Bowl 24" x 24" Right Bowl 24" x 24"
Details
Mounting Type
Scullery
Body Material
Stainless steel
Finish
#4 Finish
Number of Holes
2 Sets, On Center
Item
Sink
No. of Bowls
3
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5
Description
Sink,3-14 In.B,24 In.L-Drain,76.5x29.75x43.75 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.