This item is Discontinued.

Elkay Sink, SS, 31.5x18.5x9", 40/60, Undr ECTRU32179LT

Sink, SS, 31.5x18.5x9", 40/60, Undr (Discontinued)

  • Mfr # ECTRU32179LT
  • Zoro # G8375899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTRU32179LT
Zoro #
G8375899
UPC #
94902109923
Country of Origin
China

Dimensions

Overall Length
31.5 in
Overall Width
18.5 in
Overall Height
9 in
Bowl Depth
9 in
Depth
9 in
Minimum Cabinet Size
36 in
Bowl Width
17 in
Bowl Length
12 in, 17 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Rectangular
Product Style
Transitional
Drain Location
Rear Center, Rear Center

Description

Sink,SS,31.5x18.5x9 In.,40/60,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.