Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elkay Sink, SS, 35-7/8x20.25x9"60/40, Dbl ECTRUF32179R

Sink, SS, 35-7/8x20.25x9"60/40, Dbl (Discontinued)

  • Mfr # ECTRUF32179R
  • Zoro # G8363700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRUF32179R
Zoro #
G8363700
UPC #
94902010458
Country of Origin
China

Dimensions

Overall Length
35.875 in
Overall Width
20.25 in
Overall Height
9 in
Bowl Depth
9 in
Depth
9 in
Minimum Cabinet Size
36 in
Bowl Length
17 in, 12 in
Bowl Width
17 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Rectangular
Drain Location
Rear Center, Rear Center
Product Style
Contemporary

Description

Sink,SS,35-7/8x20.25x9 In.60/40,Dbl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.