Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, SS, Triple Bowl, Undr

  • Mfr # ELUH4020DBG

  • Zoro # G8363378


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
20.5 in
Overall Height
9.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH4020DBG
Zoro #
G8363378
UPC #
94902602042
Country of Origin
United States

Dimensions

Overall Length
40 in
Overall Width
20.5 in
Overall Height
9.875 in
Bowl Depth
9.87 in, 5 in, 7.87 in
Depth
9.875 in
Minimum Cabinet Size
45 in
Bowl Length
14 in, 7.50 in, 13.50 in
Bowl Width
18 in, 15.75 in, 16 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
3
Bowl Shape
Rectangular, Other, Rectangular
Drain Location
Rear Center, Center Center, Rear Center
Product Style
Transitional

Description

Sink,SS,Triple Bowl,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.