Shop ELKAY
See all product information
Create Account
Sink, Stainless Steel, 15 in W x 15 in L x 5.1875 in H
- Mfr # DW50115163
- Zoro # G708444929
product price:Â
$
87.15
/ea
Sold in multiples of 50 for
$4,357.50
Key Features
Material
Stainless Steel
Finish
Satin
Overall Width
15 in
Overall Length
15 in
Overall Height
5.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DW50115163
- Zoro #
- G708444929
- UPC #
- 94902465036
- Country of Origin
- United States
Dimensions
- Overall Width
- 15 in
- Overall Length
- 15 in
- Overall Height
- 5.1875 in
Details
- Material
- Stainless Steel
- Finish
- Satin
- Item
- Sink
Description
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.