Zoro Homepage

Sink, Undermount Mount, 0 Hole, 12" x 12", Lustrous Satin

  • Mfr # ELUH12

  • Zoro # G5472139


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.375"
Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
14.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUH12
Zoro #
G5472139
UPC #
094902228617
Country of Origin
United States

Dimensions

Overall Length
14.375"
Overall Width
14.375"
Overall Height
6"
Bowl Depth
6"
Bowl Size
12" x 12"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
2
No. of Bowls
1

Description

Introduce inspired beauty into the bath with an Elkay Asana bathroom sink. The smooth curves of this collection create a compelling presence without overpowering the senses. Choose from striking finishes to complement your decor, including Lustrous Satin, Hammered Mirror and Copper.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.