This item is Discontinued.

Elkay Sink, Undermount Mount, 0 Hole, 14" x 14", Lustrous Satin ELUHAD141450

Sink, Undermount Mount, 0 Hole, 14" x 14", Lustrous Satin (Discontinued)

  • Mfr # ELUHAD141450
  • Zoro # G8812857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUHAD141450
Zoro #
G8812857
UPC #
94902466736
Country of Origin
United States

Dimensions

Overall Length
16.5"
Overall Width
16.5"
Overall Height
4.875"
Bowl Depth
4.875"
Bowl Size
14" x 14"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.5
No. of Bowls
1

Description

Sink,SS,16.5x16.5x4-7/8 In.,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.