Zoro Homepage

Sink, Undermount Mount, 0 Hole, 19" x 16", Polished Satin

  • Mfr # EFRU191610T

  • Zoro # G8809488


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Overall Height
10"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFRU191610T
Zoro #
G8809488
UPC #
94902110844
Country of Origin
China

Dimensions

Overall Length
21.5"
Overall Width
18.5"
Overall Height
10"
Bowl Depth
10"
Bowl Size
19" x 16"

Details

Mounting Type
Undermount
Body Material
Stainless steel
Finish
Polished Satin
Number of Holes
0
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Sink,16 Gau SS,21.5x18.5x10 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.