Zoro Homepage

Sink, Undermount Mount, 0 Hole, Caviar

  • Mfr # ELXU2522CA0

  • Zoro # G8811597


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.596"
Mounting Type
Undermount
Body Material
Quartz
Overall Width
18.524"
Overall Height
9.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXU2522CA0
Zoro #
G8811597
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24.596"
Overall Width
18.524"
Overall Height
9.5"
Bowl Depth
9.5"
Width
18.5240"
Length (In.)
24.5960

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Caviar
Number of Holes
0
Item
Sink
No. of Bowls
1
Material
Quartz

Description

Sink,24-5/8x18.5x9.5 In.,Undr,Caviar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.