This item is Discontinued.

Elkay Sink, Undermount Mount, 0 Hole, Greige ELGDULB3322GR0

Sink, Undermount Mount, 0 Hole, Greige (Discontinued)

  • Mfr # ELGDULB3322GR0
  • Zoro # G8832910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELGDULB3322GR0
Zoro #
G8832910
UPC #
94902077512
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
19"
Overall Height
10"
Bowl Depth
10" x 10"

Details

Mounting Type
Undermount
Body Material
Quartz
Finish
Greige
Number of Holes
0
Item
Sink

Description

Sink,33x19x10 In.,Undr,Greige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.